Shop All Current Transformers
Leviton
CURRENT TRANSFORMER 3300 SERIES 208 480V 200A OUTDOOR
Mfr # 3OUMT-2SM
Zoro # G4051267
Free Shipping & Returns
$1,553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 200A
- Overall Depth 8.54 in
- For Use With Sub-Meter
- Height 12.5000 in
- Application Commercial, Load Profiling, Benchmarking, Usage Aggregation, Tenant Cost Allocation, Measuremen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 3OUMT-2SM
- Zoro # G4051267
- UPC # 78477631362
- Country of Origin United States
- Category Current Transformers
Dimensions
Overall Depth | 8.54 in |
Height | 12.5000 in |
Length | 19.2500 in |
Details
Item - Transformer | Solid Core Current Transformer |
Primary Range | 0 to 200A |
For Use With | Sub-Meter |
Application | Commercial, Load Profiling, Benchmarking, Usage Aggregation, Tenant Cost Allocation, Measuremen |
Voltage | 9.18 VDC |
Meter Configuration | Single Meter |
Amperage | 3 A |
Enclosure | Outdoor (NEMA 4X) |
Communication | Pulse Output, Ethernet, ModBus TCP/IP, BACnet IP |
CTs Included | 3 Solid Core CTs |
Description
3500 Series Ooudoor Type Modbus TCP / Bacnet IP Unerversal Voltage 208-480 VAC 200A Solid Core CTS 3 Phase 3W/4W Meter Kits cts Included Multi-Function
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Heavy Duty Foot Switch (9002AW119)
- RACO Compression Connector, 2-1/4" L, Steel (2916)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Yellow, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRYEL250)
- SQUARE D Auxiliary Contact, 3A, 1NO (9999SX11)
- LEVITON Current Transformer Mmos120/240V1P3W100Aso (MO240-1SW)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-203)
- ACCUENERGY Flexible Rogowski Current Transformer, 5:1200A, 16in (RCT 16-1000)
- POLYCAST Current Transformer (PRCT 139-03E05F07C-AIR)
- VERIS Split Core Current Transformer, 0 to 200A, 0 to 5A, 2 ft 16 AWG Leads (PDS-CTSC-021)
- SQUARE D Solid Core Current Transformer, 0 to 100A, 0 to 5A, 4 ft 18 AWG Leads (HDMCT100S1)
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT50-100)
- Leviton Power Distribution