Shop All RCA & Stereo Adapters
Leviton
Cord Adapter, Ground
Mfr # 274
Zoro # G4196282
product price: $1.39
/ea
Sold in multiples of 5 for $6.95
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Number of Outlets 1
- Standards UL
- Circuit Breaker No
- Amps 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 274
- Zoro # G4196282
- UPC # 78477000052
- Country of Origin Unknown
- Category RCA & Stereo Adapters
Details
Item | Parallel Ground Adapter |
Color | Gray |
Number of Outlets | 1 |
Standards | UL |
Circuit Breaker | No |
Amps | 15 |
Plug Configuration - Ext. Cords and Power Strips | Straight, No Swivel |
Power Indicator | No |
Plug Configuration | 1-15C |
Voltage | 120VAC |
Connector Type | 5-15R |
Outlet Surge Protection | No |
Telephone/Fax Surge Protection | No |
NEMA Connector | 5-15R |
Watts | 1875 |
Description
14A, 125V, Adapter, Gray Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX4L-BS SLA Replacement Battery for Suzuki DR350S 1993 (MAX3951919)
- ILC Replacement for Tekcell 1/2aa (1/2AA TEKCELL)
- GREENLEE Slug-Splitter Sc Knockout (745M-20.4)
- WASSERSTEIN Doorbell Horizontal Wedge Wall Mount, 30 Deg to 55 Deg, for Arlo Essential Wired Video Doorbell, Black (ArloDoorbellMntBlkUS)
- LEVITON DECORA RCKR 3WAY 15A WH (05643-0WS)
- LEVITON Decora WiFiSmart Light Switch White (DN15S-1RW)
- EZGENERATION 3.5 Mm To 3.5 Mm Audio Coupler - F/F (EZ531039)
- MASTER APPLIANCE HAZ Ultratane Butane (MA51773)
- JONARD TOOLS Fiber Slit & Ring Tool for EZFuse SC & LC Splice-On Connectors (EZSR-23)
- STEREN RCA Jack to RCA Jack Coupler (251-115)
- HUBBELL PREMISE WIRING Coupler, BNC Connector, Pass Thru, F/F, Wht (SFBOW)
- Leviton RCA & Stereo Adapters