Shop All Push Button Switches
Leviton
CONTROLLER SWITCH WH DLV DIG SW 8BTN CLR CHGE KIT
Mfr # CKDNK-80W
Zoro # G4461582
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.3750 in
- Type Digital Switch
- Height 4.0660 in
- Application Commercial, Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # CKDNK-80W
- Zoro # G4461582
- UPC # 78477931851
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Length | 5.3750 in |
Height | 4.0660 in |
Details
Type | Digital Switch |
Application | Commercial, Residential |
Description
DLV DIGITAL SWITCH 8 BUTTON COLOR CHANGE KIT, WHITE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Auxillary Contact, 2.5A, 1NC, 1NO (GVAE11)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (TWIN 632-S)
- SIEMENS Illuminated Push Button, White, 22mm, LED (3SU1152-0AB60-1FA0)
- LVGP Transformer 5KVA 240x480 to 120/240 (G005K1KF7A03)
- LEVITON CONTROLLER SWITCH CCK 2 BUTTON WHITE (CKDNK-20W)
- LEVITON CONTROLLER SWITCH WH DLV DIG SW 4BTN CLR CHGE KIT (CKDNK-40W)
- LEVITON LIGHTING CONTROL CONSOLES AND ACCESSORIES LV SWITCH 8 BTN WHITE (LVS-8W)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001K2L38LGGH13)
- EATON Extended Push Button, Red, Non-Illum, 22mm (M22-DH-R-X0)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001K2L35GH13)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB5AH033)
- Leviton Push Buttons & Indicators