Shop All Push Button Switches
Leviton
CONTROLLER SWITCH RD DLV DIG SW 4BTN CLR CHGE KIT
Mfr # CKDNK-40R
Zoro # G4463025
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Length 5.3750 in
- Series CKDNK
- Type 4-Button Digital Switch
- Height 4.0660 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # CKDNK-40R
- Zoro # G4463025
- UPC # 78477932094
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Length | 5.3750 in |
Height | 4.0660 in |
Details
Color | Red |
Series | CKDNK |
Type | 4-Button Digital Switch |
Application | Commercial, Residential |
Suitable For Use With | GreenMAX® DRC Digital Keypads |
Specifications | 32 to 131 deg F Ambient Temperature, 0 to 90% Non-Condensing Ambient Humidity, IP30 |
Description
DLV DIGITAL SWITCH 4 BUTTON COLOR CHANGE KIT, RED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 10ft- Black (WL-SW-HD-075-10-BK)
- MIDWEST FASTENER UL Class Fuse, AGX Series, Fast-Acting, 5A, 125V AC, 5 PK (67195)
- CALCONDUIT Nipple, 3/4 in. x 2 in., GRC (876619)
- SQUARE D Miniature Circuit Breaker, EDB Series 45A, 1 Pole, 277V AC (EDB14045)
- LEVITON LIGHTING CONTROL CONSOLES AND ACCESSORIES LV SWITCH 8 BTN WHITE (LVS-8W)
- LEVITON CONTROLLER SWITCH WH DLV DIG SW 4BTN CLR CHGE KIT (CKDNK-40W)
- LEVITON CONTROLLER SWITCH CCK 2 BUTTON WHITE (CKDNK-20W)
- LEVITON CONTROLLER SWITCH WH DLV DIG SW 8BTN CLR CHGE KIT (CKDNK-80W)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AA334)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Black (XB4BA25)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (30G431)
- Leviton Push Buttons & Indicators