Shop All Push Button Switches
Leviton
CONTROLLER SWITCH LT DLV DIG SW 4BTN CLR CHGE KIT
Mfr # CKDNK-40T
Zoro # G4463348
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Height 4.0660 in
- Series CKDNK
- Type 4-Button Digital Switch
- Length 5.3750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # CKDNK-40T
- Zoro # G4463348
- UPC # 78477932056
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Height | 4.0660 in |
Length | 5.3750 in |
Details
Color | Light Almond |
Series | CKDNK |
Type | 4-Button Digital Switch |
Application | Commercial, Residential |
Specifications | 32 to 131 deg F Ambient Temperature, 0 to 90% Non-Condensing Ambient Humidity, IP30 |
Suitable For Use With | GreenMAX® DRC Digital Keypads |
Description
DLV DIGITAL SWITCH 4 BUTTON COLOR CHANGE KIT, LT ALMOND
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 3/8" Stud PK100 (24C944)
- POWER FIRST Wire Connector, Blue, PK100 (5UYJ3)
- POLARIS Insulated Multitap Connector, 3.48 In. L (IT-750B)
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-AC-12RCX1)
- LEVITON CONTROLLER SWITCH WH DLV DIG SW 8BTN CLR CHGE KIT (CKDNK-80W)
- LEVITON CONTROLLER SWITCH CCK 2 BUTTON WHITE (CKDNK-20W)
- LEVITON CONTROLLER SWITCH WH DLV DIG SW 4BTN CLR CHGE KIT (CKDNK-40W)
- LEVITON LIGHTING CONTROL CONSOLES AND ACCESSORIES LV SWITCH 8 BTN WHITE (LVS-8W)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PT6D3AB)
- EATON Extended Push Button, Red, Non-Illum, 22mm (M22-DH-R-X0)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Green (XB4BA3311)
- Leviton Push Button Switches