Shop All Push Button Switches
Leviton
CONTROLLER SWITCH LA DLV DIG SW 8BTN CLR CHGE KIT
Mfr # CKDNK-80T
Zoro # G4464705
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.00 in
- Height 4.0660 in
- Type Digital Switch
- Width 4 in
- Application Commercial, Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # CKDNK-80T
- Zoro # G4464705
- UPC # 78477932025
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Length | 3.00 in |
Height | 4.0660 in |
Width | 4 in |
Details
Type | Digital Switch |
Application | Commercial, Residential |
Description
DLV DIGITAL SWITCH 8 BUTTON COLOR CHANGE KIT, LT ALMOND
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector Bit Set (WB1)
- KNIPEX End Ferrules, 18 AWG (0.75mm2) T, PK200 (97 99 371)
- HUBBELL 20A Watertight Twist-Lock Receptacle 3P 4W 125/250VAC (HBL2410SW)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001SKS49B)
- LEVITON CONTROLLER SWITCH WH DLV DIG SW 4BTN CLR CHGE KIT (CKDNK-40W)
- LEVITON CONTROLLER SWITCH CCK 2 BUTTON WHITE (CKDNK-20W)
- LEVITON LIGHTING CONTROL CONSOLES AND ACCESSORIES LV SWITCH 8 BTN WHITE (LVS-8W)
- LEVITON CONTROLLER SWITCH WH DLV DIG SW 8BTN CLR CHGE KIT (CKDNK-80W)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AS834)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Universal (9001KR1UH13)
- EATON Push Button operator, 22 mm, Black (M22M-DR-S)
- Leviton Push Button Switches