Shop All Push Button Switches
Leviton
CONTROLLER SWITCH GY DLV DIG SW 4BTN CLR CHGE KIT
Mfr # CKDNK-40G
Zoro # G4462404
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Series CKDNK
- Length 5.3750 in
- Height 4.0660 in
- Type 4-Button Digital Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # CKDNK-40G
- Zoro # G4462404
- UPC # 78477931912
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Length | 5.3750 in |
Height | 4.0660 in |
Details
Color | Gray |
Series | CKDNK |
Type | 4-Button Digital Switch |
Application | Commercial, Residential |
Suitable For Use With | GreenMAX® DRC Digital Keypads |
Specifications | 32 to 131 deg F Ambient Temperature, 0 to 90% Non-Condensing Ambient Humidity, IP30 |
Description
DLV DIGITAL SWITCH 4 BUTTON COLOR CHANGE KIT,GREY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (196)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Brown (HS367-S10-BROWN)
- EATON B-LINE Angle Bracket, Steel, 0.3 In. H (BH7)
- RACO Reducing Bushing, 1-1/4" to 3/4" Conduit (1146)
- LEVITON CONTROLLER SWITCH CCK 2 BUTTON WHITE (CKDNK-20W)
- LEVITON LIGHTING CONTROL CONSOLES AND ACCESSORIES LV SWITCH 8 BTN WHITE (LVS-8W)
- LEVITON CONTROLLER SWITCH WH DLV DIG SW 8BTN CLR CHGE KIT (CKDNK-80W)
- LEVITON CONTROLLER SWITCH WH DLV DIG SW 4BTN CLR CHGE KIT (CKDNK-40W)
- SCHNEIDER ELECTRIC Complete body for pilot lights, Harmony XB6, red light block, with body fixing collar, integral LED, 230...240V AC (ZB6EM4B)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (ZB5AT844)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR2RH13)
- Leviton Push Buttons & Indicators