Shop All Push Button Switches
Leviton
CONTROLLER SWITCH EB DLV DIG SW 8BTN CLR CHGE KIT
Mfr # CKDNK-80E
Zoro # G4462298
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.3750 in
- Height 4.0660 in
- Type Digital Switch
- Application Commercial, Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # CKDNK-80E
- Zoro # G4462298
- UPC # 78477932032
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Length | 5.3750 in |
Height | 4.0660 in |
Details
Type | Digital Switch |
Application | Commercial, Residential |
Description
DLV DIGITAL SWITCH 8 BUTTON COLOR CHANGE KIT, EBONY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 24 in. (EXLK-124)
- RITTAL Carbon Steel Enclosure, 11.80 in H, 12 in W, 5.90 in D, NEMA 3R; 4; 12, Hinged (JB121206HC)
- EATON B-LINE Clip, F/9/16 and 15/16 In T-Bars (BA1-95)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 100' Length - Green (HS364-S100-GREEN)
- LEVITON CONTROLLER SWITCH WH DLV DIG SW 8BTN CLR CHGE KIT (CKDNK-80W)
- LEVITON CONTROLLER SWITCH CCK 2 BUTTON WHITE (CKDNK-20W)
- LEVITON LIGHTING CONTROL CONSOLES AND ACCESSORIES LV SWITCH 8 BTN WHITE (LVS-8W)
- LEVITON CONTROLLER SWITCH WH DLV DIG SW 4BTN CLR CHGE KIT (CKDNK-40W)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7L3740)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001K3L35LGGH13)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (US2:52BT6G3A)
- Leviton Push Buttons & Indicators