Shop All Push Button Switches
Leviton
CONTROLLER SWITCH EB DLV DIG SW 4BTN CLR CHGE KIT
Mfr # CKDNK-40E
Zoro # G4465335
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 5.3750 in
- Series CKDNK
- Type 4-Button Digital Switch
- Height 4.0660 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # CKDNK-40E
- Zoro # G4465335
- UPC # 78477931899
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Length | 5.3750 in |
Height | 4.0660 in |
Details
Color | Black |
Series | CKDNK |
Type | 4-Button Digital Switch |
Application | Commercial, Residential |
Suitable For Use With | GreenMAX® DRC Digital Keypads |
Specifications | 32 to 131 deg F Ambient Temperature, 0 to 90% Non-Condensing Ambient Humidity, IP30 |
Description
DLV DIGITAL SWITCH 4 BUTTON COLOR CHANGE KIT, EBONY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 8 AWG Non-Insulated Ring Terminal 1/2" Stud PK200 (M8-12R/SK)
- EATON Raised Indicator Light, White, 120VAC (C22-L-W-120)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 100ft, Blue (6403-30-00)
- EATON Cutler-Hammer Thermal Unit, 2.24 to 2.47A (MSH2-8A)
- LEVITON CONTROLLER SWITCH WH DLV DIG SW 8BTN CLR CHGE KIT (CKDNK-80W)
- LEVITON CONTROLLER SWITCH WH DLV DIG SW 4BTN CLR CHGE KIT (CKDNK-40W)
- LEVITON LIGHTING CONTROL CONSOLES AND ACCESSORIES LV SWITCH 8 BTN WHITE (LVS-8W)
- LEVITON CONTROLLER SWITCH CCK 2 BUTTON WHITE (CKDNK-20W)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001KR9)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (30G432)
- SECURITRON Push to Exit Button, Wall Mounted (PB3EN)
- Leviton Push Button Switches