Shop All Push Button Switches
Leviton
CONTROLLER SWITCH CCK 2 BUTTON LIGHT ALMO
Mfr # CKDNK-20T
Zoro # G4464513
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.0660 in
- Length 5.3750 in
- Type Digital Switch
- Application Commercial, Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # CKDNK-20T
- Zoro # G4464513
- UPC # 78477931905
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Height | 4.0660 in |
Length | 5.3750 in |
Details
Type | Digital Switch |
Application | Commercial, Residential |
Description
DLV DIGITAL SWITCH 2 BUTTON, COLOR CHANGE KIT, LT ALMOND
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Panelboard MB Kit, 225A, 9.5inWx16.5inL (MB233)
- JONARD TOOLS Connector Cleaner, Optical Fiber Cleaning (FCC-250)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Yellow, 250VAC/300VDC (XZCPV1965L5)
- HONEYWELL Safety Interlock Switch 2NC/1NO Magnetically Actuated (FF5-21-DC-10)
- LEVITON CONTROLLER SWITCH CCK 2 BUTTON WHITE (CKDNK-20W)
- LEVITON CONTROLLER SWITCH WH DLV DIG SW 8BTN CLR CHGE KIT (CKDNK-80W)
- LEVITON CONTROLLER SWITCH WH DLV DIG SW 4BTN CLR CHGE KIT (CKDNK-40W)
- LEVITON LIGHTING CONTROL CONSOLES AND ACCESSORIES LV SWITCH 8 BTN WHITE (LVS-8W)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PR8W2A)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (ZB4BL1)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NC, Red (52PM9W2J)
- Leviton Push Button Switches