Shop All Push Button Switches
Leviton
CONTROLLER SWITCH CCK 2 BUTTON IVORY
Mfr # CKDNK-20I
Zoro # G4463472
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Series CKDNK
- Type 2-Button Digital Switch
- Height 4.0660 in
- Length 5.3750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # CKDNK-20I
- Zoro # G4463472
- UPC # 78477931776
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Height | 4.0660 in |
Length | 5.3750 in |
Details
Color | Ivory |
Series | CKDNK |
Type | 2-Button Digital Switch |
Application | Commercial, Residential |
Suitable For Use With | GreenMAX® DRC Digital Keypads |
Specifications | 32 to 131 deg F Ambient Temperature, 0 to 90% Non-Condensing Ambient Humidity, IP30 |
Description
DLV DIGITAL SWITCH 2 BUTTON, COLOR CHANGE KIT, IVORY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (781XAXRC-24A)
- INTERMATIC Timer, Spring Wound (FD32H)
- OMRON Force Guided Relay, 24V DC, 6 A, 14 Pins (G7SA-3A3B DC24 BY OMZ)
- RACO Compression Coupling, 1-1/2" L, Steel (1823)
- LEVITON CONTROLLER SWITCH WH DLV DIG SW 8BTN CLR CHGE KIT (CKDNK-80W)
- LEVITON CONTROLLER SWITCH CCK 2 BUTTON WHITE (CKDNK-20W)
- LEVITON CONTROLLER SWITCH WH DLV DIG SW 4BTN CLR CHGE KIT (CKDNK-40W)
- LEVITON LIGHTING CONTROL CONSOLES AND ACCESSORIES LV SWITCH 8 BTN WHITE (LVS-8W)
- SCHNEIDER ELECTRIC Push Button Operator, 30 mm, Red (9001KR24RM)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BW463)
- DAYTON Push Button operator, 30 mm, Black (30G354)
- Leviton Switches