Shop All Push Button Switches
Leviton
CONTROLLER SWITCH CCK 2 BUTTON EBONY
Mfr # CKDNK-20E
Zoro # G4463777
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type 2-Button Digital Switch
- Series CKDNK
- Height 4.0660 in
- Length 5.3750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # CKDNK-20E
- Zoro # G4463777
- UPC # 78477931943
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Height | 4.0660 in |
Length | 5.3750 in |
Details
Color | Black |
Type | 2-Button Digital Switch |
Series | CKDNK |
Application | Commercial, Residential |
Specifications | 32 to 131 deg F Ambient Temperature, 0 to 90% Non-Condensing Ambient Humidity, IP30 |
Suitable For Use With | GreenMAX® DRC Digital Keypads |
Description
DLV DIGITAL SWITCH 2 BUTTON, COLOR CHANGE KIT, EBONY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Yellow, 18 AWG, PK100 (701-031-100)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Red (ZB5RTA4)
- GARDNER BENDER Disconnect, Female, 14 to 16AWG, Blue, PK100 (10-153F)
- LINEBACKER Cable Protector, Split Top, 1 Channel, 3ft., Material: Polyurethane (CP1X225-GP-Y)
- LEVITON CONTROLLER SWITCH WH DLV DIG SW 4BTN CLR CHGE KIT (CKDNK-40W)
- LEVITON LIGHTING CONTROL CONSOLES AND ACCESSORIES LV SWITCH 8 BTN WHITE (LVS-8W)
- LEVITON CONTROLLER SWITCH WH DLV DIG SW 8BTN CLR CHGE KIT (CKDNK-80W)
- LEVITON CONTROLLER SWITCH CCK 2 BUTTON WHITE (CKDNK-20W)
- SIEMENS Push Button operator, 30 mm, Red (52BP2A2)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (ZB4BL1)
- SCHLAGE ELECTRONICS Adjust Delay Push Button (625RD EX DA)
- Leviton Push Button Switches