Shop All Push Button Switches
Leviton
CONTROLLER SWITCH CCK 1 BUTTON EBONY
Mfr # CKDNK-10E
Zoro # G4461774
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.3750 in
- Type Digital Switch
- Height 4.0660 in
- Application Commercial, Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # CKDNK-10E
- Zoro # G4461774
- UPC # 78477931868
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Length | 5.3750 in |
Height | 4.0660 in |
Details
Type | Digital Switch |
Application | Commercial, Residential |
Description
DLV DIGITAL SWITCH 1 BUTTON, COLOR CHANGE KIT, EBONY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Cable Carrier, Mini, Open, OW1.93In/ 49mm (15-038-075-0-1)
- HARDLINE PRODUCTS Re-Settable Hour Meter for Large Engine (HR-8068)
- CALBRITE Locknut, Threaded, 3/4in, 1-7/16inL, 316 SS (S60700LN00)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 4 Pole, 240/415/440V AC, D Curve (M9F23432)
- LEVITON CONTROLLER SWITCH WH DLV DIG SW 4BTN CLR CHGE KIT (CKDNK-40W)
- LEVITON CONTROLLER SWITCH CCK 2 BUTTON WHITE (CKDNK-20W)
- LEVITON LIGHTING CONTROL CONSOLES AND ACCESSORIES LV SWITCH 8 BTN WHITE (LVS-8W)
- LEVITON CONTROLLER SWITCH WH DLV DIG SW 8BTN CLR CHGE KIT (CKDNK-80W)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW343)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Green (30G201)
- SCHNEIDER ELECTRIC Transmitter, Plastic, Black (ZBRT2)
- Leviton Switches