Shop All Voice & Data Patch Panels
Leviton
CONTROL SOUND MODULE WH WP DBL SPRING CLIP SPKR TERMINAL CONN
Mfr # 40952-2PW
Zoro # G4462063
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.2500 in
- Size Standard
- Width 6 in
- Length 4.00 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 40952-2PW
- Zoro # G4462063
- UPC # 78477026472
- Country of Origin Mexico
- Category Voice & Data Patch Panels
Dimensions
Height | 5.2500 in |
Size | Standard |
Width | 6 in |
Length | 4.00 in |
Details
Color | White |
Application | Residential Applications |
Features | Standard Size, Polymer Break Resistant, Box Mount, Double Spring Clip Device Audio/Video Wall Plate |
Type | Double Spring Clip Audio/Video |
Mount | Box |
Gang | 1 |
Product Name | Double Spring Clip Device Audio/Video Wallplate |
Number of Spring Terminal Ports | 2 |
Number of Gangs | 1 |
Product Color | White |
Product Type | Faceplate |
Description
1-Gang Double Spring Clip Device Audio/Video Wallplate, Standard Size, Polymer Break Resistant, Box Mount, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK50 (DNF14-250FIM-L)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 240VAC, 10A (CA2KN40U7)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 35 to 300A Amp Range, 32V DC Volt Rating (5005)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 50 ft, Red, Nylon Jacket, PVC Insulation (11589983)
- LEVITON PATCH PANEL SMC PNL T&M 24XC6 (476TM-624)
- LEVITON Patch Panel Clip Bridge Sa1 50Pk (40067-BC)
- LEVITON PATCH PANEL PNL QP 48PT 2U (49255-H48)
- TRIPP LITE Patch Panel, Cat6/5e, 110 Punch, 1U, 24port (N252-024)
- SCHNEIDER ELECTRIC Panel mounted USB port, Harmony XB5, 3.0 port, plastic, 22mm, for USB interface jack type A (XB5PUSB3)
- ICC PANEL, FRONT FINGER DUCT, 1RMS, 6 PK (ICCMSCMAC1)
- ICC WALL ENCLOSURE, FIBER, 2-PANEL, SINGLE DOOR (ICFODE21WM)
- Leviton Voice & Data Patch Panels