Shop All Voice & Data Patch Panels
Leviton
CONTROL SOUND MODULE WH WP 1G SPRING CLIP W/SPKR TRMNAL CONN
Mfr # 40951-1PW
Zoro # G4461713
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polymer
- Height 5.2500 in
- Color White
- Application Residential Applications
- Length 10.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 40951-1PW
- Zoro # G4461713
- UPC # 78477026458
- Country of Origin Mexico
- Category Voice & Data Patch Panels
Dimensions
Height | 5.2500 in |
Length | 10.2500 in |
Size | Standard |
Details
Material | Polymer |
Color | White |
Application | Residential Applications |
Mount | Box |
Gang | 1 |
Type | Single Spring Clip Audio/Video |
Mounting Type | Surface |
Description
1-Gang Single Spring Clip Device Audio/Video Wallplate, Standard Size, Polymer Break Resistant, Box Mount, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Twist-Lock Receptacle 3P 4W 480VAC (HBL2430SW)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG13.5 (LNP13B)
- A.R. NORTH AMERICA Vacuum Switch, 2.5,580,220V, 16A (0205005530)
- L.H. DOTTIE L.H. Dottie 3'' No Thread Coupling (NTC300)
- LEVITON Patch Panel Clip Bridge Sa1 50Pk (40067-BC)
- LEVITON PATCH PANEL PNL QP 48PT 2U (49255-H48)
- LEVITON PATCH PANEL SMC PNL T&M 24XC6 (476TM-624)
- MONOPRICE Patch Panel, 24P, 2U (7255)
- HUBBELL PREMISE WIRING Hubbell Patch Panels, Cat6, 24-Port, UniversalWiring - 24 Port(s) - 24 x RJ-45 - 1U High - Black - Rack-mountable (HP624)
- WW HENRY WW Henry 12064 Henry 345; Gallon Pre-Mixed Patch N Level Patch (127481)
- TRIPP LITE Patch Panel, 48-Port, Cat5e, Rack-Mount (N052-048)
- Leviton Voice & Data Patch Panels