Shop All Voice & Data Patch Panels
Leviton
CONTROL SOUND MODULE HDMI AUDIO EXTRACTOR, 4K-60 HDCP 2.2
Mfr # 41920-HAE
Zoro # G4461747
product price: $332.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$332.99
Free 30-Day Returns
Key Features
- Material Steel
- Height 12.0000 in
- Length 17.0000 in
- Application For connection to an external amplifier or sound system
- Dimensions 0.9 in H x 4.1 in W x 3 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41920-HAE
- Zoro # G4461747
- UPC # 78477084588
- Country of Origin Unknown
- Category Voice & Data Patch Panels
Dimensions
Height | 12.0000 in |
Length | 17.0000 in |
Dimensions | 0.9 in H x 4.1 in W x 3 in D |
Details
Material | Steel |
Application | For connection to an external amplifier or sound system |
Voltage Rating | 100 to 240 VAC/24 VDC |
Frequency Rating | 50/60 |
Description
HDMI Audio Extractor &mdash- 4K-60, HDCP 2.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY MEGA-fuse 80A/32V (package of 5 pcs) (CIP136080010)
- REMKE Receptacle, MiniSize, Male, 5 Pole, 1 ft. (105P0010M)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM8E516)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (5DRA3)
- LEVITON PATCH PANEL PNL QP 48PT 2U (49255-H48)
- LEVITON Patch Panel Clip Bridge Sa1 50Pk (40067-BC)
- LEVITON PATCH PANEL SMC PNL T&M 24XC6 (476TM-624)
- ICC PANEL, FRONT FINGER DUCT, 2RMS, 6 PK (ICCMSCMAC2)
- PANDUIT Modular Patch Panel, Flat, 24 Port, 1 (NKFP24Y)
- ICC PATCH PANEL, BLANK, 48-PORT, HD, 1 RMS (IC107BP481)
- HUBBELL PREMISE WIRING Patch Panel, 3.46in.H, 6 Category, Steel (HP648)
- Leviton Voice & Data Patch Panels