Shop All Voice & Data Patch Panels
Leviton
CONTROL SOUND MODULE HDMI 1X4 SPLITTER 4K-60 EDID HDCP 2.2
Mfr # 41920-SP4
Zoro # G4461722
product price: $494.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$494.99
Free 30-Day Returns
Key Features
- Material Steel
- Height 16.3750 in
- Length 21.0000 in
- Support Formats HDMI 2.0, CEC, EDID and HDCP2.2
- Power Supply 100 to 240 VAC at 0.3 A/5 VDC at A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41920-SP4
- Zoro # G4461722
- UPC # 78477959824
- Country of Origin Unknown
- Category Voice & Data Patch Panels
Dimensions
Height | 16.3750 in |
Length | 21.0000 in |
Dimensions | 0.8 in H x 7.5 in W x 3.9 in D |
Details
Material | Steel |
Support Formats | HDMI 2.0, CEC, EDID and HDCP2.2 |
Power Supply | 100 to 240 VAC at 0.3 A/5 VDC at A |
Display Type | Digital |
Mounting Type | Wall |
Cable Type | HDMI/USB Type A to Type C |
Data Transfer Rate | 18 |
Resolution | 4K to 1080P |
Input Type | (1) HDMI |
Output Type | (4) HDMI |
Description
HDMI 1x4 Splitter &mdash- 4K-60, EDID, ARC, Audio Extraction, HDCP 2.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Oil Resistant Control, PUR, No.16, 12G, 25ft (CF77-UL-15-12-D)
- CORDSAFE Electrical Extension Cord Protective Safety Cover Water-Resistant Indoor Outdoor White (2460)
- KABLE KONTROL Kable KontrolĀ® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Yellow (HS363-S100-YELLOW)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG2J43M1)
- LEVITON Patch Panel Clip Bridge Sa1 50Pk (40067-BC)
- LEVITON PATCH PANEL PNL QP 48PT 2U (49255-H48)
- LEVITON PATCH PANEL SMC PNL T&M 24XC6 (476TM-624)
- PANDUIT Patchlink Horizontal Cable Management Panel (11306698)
- DINSPACE Snap Patch Panel W/3 Sm Lc/Lc (SNAP-12LC-SM)
- SWE-TECH 3C 1U Swing Out Fiber Optic Patch Panel, Capacity 2 LGX Adapter Plates/Cassettes/Modules, Unloaded (FWT68F2-10210)
- DINSPACE Snap Patch Panel W/6 Sm St/St (SNAP-12ST-SM)
- Leviton Voice & Data Patch Panels