Shop All Voice & Data Patch Panels
Leviton
CONTROL SOUND MODULE 70V MIXING AUDIO AMPLIFIER
Mfr # 41920-A70
Zoro # G4462648
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12.8000 in
- Length 17.1700 in
- Application Network Applications
- Product Name Audio Distribution Amplifier
- Product Type Audio Distribution Amplifier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41920-A70
- Zoro # G4462648
- UPC # 78477761373
- Country of Origin Unknown
- Category Voice & Data Patch Panels
Dimensions
Height | 12.8000 in |
Length | 17.1700 in |
Details
Application | Network Applications |
Product Name | Audio Distribution Amplifier |
Product Type | Audio Distribution Amplifier |
Minimum Frequency | 20 Hz |
Package Contents | Audio Distribution Amplifier, Power Adapter (24VDC), RS232 Cable, Mounting Brackets |
Input Voltage | 24 V DC |
Product Material | Metal |
Maximum Frequency | 20 kHz |
Output | 40 Watts |
Type | Audio Amplifier |
Speaker | 70 VAC |
Description
70 Mixing Audio Amplifier, includes power adapter (24VDC)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 3.50A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-3-1/2-R)
- EATON Non-Illum Selector Switch, Al, 1NO, Black (M22M-WKV-K10)
- CALBRITE Weatherproof Box (S60000FVRD)
- OMRON Relay Adapter (Y92F-30)
- LEVITON Patch Panel Clip Bridge Sa1 50Pk (40067-BC)
- LEVITON PATCH PANEL SMC PNL T&M 24XC6 (476TM-624)
- LEVITON PATCH PANEL PNL QP 48PT 2U (49255-H48)
- ICC PATCH PANEL, TELCO, 8P2C, 24-PORT, 1 RM (ICMPP24T2C)
- PANDUIT Patch Panel, Cat 5e, Rack Mt, 24 Port (DP245E88TGY)
- WIEGMANN BK PANEL (JIC B SERIES) 12.8X10.8 CS-GLV (P1412G)
- APC Apc Cat 6 Patch Panel, 48 Port Rj45 To 110 568 A/B Color Coded (CAT6PNL-48)
- Leviton Voice & Data Patch Panels