Shop All Control Relays
Leviton
CONTROL RELAY WH WL 20A RELAY 1-10V DIM AREA CTRLER
Mfr # WSD20-9D0
Zoro # G4463488
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.00 in
- Width 2 in
- Length 3.00 in
- Color White
- Application For daylight harvesting, load shedding, retrofit, new construction, conference rooms, classroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # WSD20-9D0
- Zoro # G4463488
- UPC # 78477713617
- Country of Origin Unknown
- Category Control Relays
Dimensions
Height | 5.00 in |
Width | 2 in |
Length | 3.00 in |
Dimensions | 2.11 in H x 1.73 in W x 1.09 in D |
Details
Color | White |
Application | For daylight harvesting, load shedding, retrofit, new construction, conference rooms, classroom |
Product Type | Dimming Area Controller |
Protocol | 902 MHz EnOcean |
Temperature Rating | 32 to 122 |
Type | Wireless |
Number of Poles | 1 |
Voltage Rating | 120/277 |
Operating Temperature | 32 Degree F - 122 Degree F (0 - 50 Degree C) |
Number of Channels | 2 |
Amperage Rating | 20 A |
Description
Levnet Rf Wireless 20A Relay 1-10V Dimming Fixture Controller, 1/2 Inch Threaded Nipple, 120-277V, 50/60Hz, 902MHz, Enocean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, C Series 60A, 1 Pole, 240/277V AC, Medium Curve (CA1-BO-34-660-311-C)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Yellow, 0.0320" Diameter, PTFE, 600 Volts (20PTFESTRYEL100)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles, 1NO (14BUC32AG)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 2.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMD-2.5-R)
- EATON IEC Mini Contrl Relay, 2NO/2NC, 208VAC, 10A (XTRM10A22E)
- EATON IEC Control Relay4NO240VAC16A (XTRE10B40B)
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-AC-12RC1)
- SIEMENS 120V-AC Control Relay (RCJ221)
- EATON IEC Control Relay, 4NO, 120VAC, 16A (XTRE10B40A)
- SIEMENS IEC Control Relay, 3NO/1NC, 240VAC, 10A (3RH21311AP60)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 5A, 2CO, 0.02s...300h, on delay, 24...240V AC DC (RE48ATM12MW)
- Leviton Control Relays