Shop All Control Relays
Leviton
CONTROL RELAY WH RF WIRELESS 5A RELAY 1-10V DIM CTRL
Mfr # WSD05-9D0
Zoro # G4462955
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.00 in
- Length 3.00 in
- Application For daylight harvesting, load shedding, retrofit, new construction, conference rooms, classroom
- Width 2 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # WSD05-9D0
- Zoro # G4462955
- UPC # 78477713488
- Country of Origin Unknown
- Category Control Relays
Dimensions
Height | 5.00 in |
Length | 3.00 in |
Width | 2 in |
Dimensions | 2.11 in H x 1.73 in W x 1.09 in D |
Details
Application | For daylight harvesting, load shedding, retrofit, new construction, conference rooms, classroom |
Color | White |
Protocol | 902 MHz EnOcean |
Product Type | Dimming Area Controller |
Temperature Rating | 32 to 122 |
Frequency Rating | 902M Hz |
Number of Channels | 2 |
Voltage Rating | 120/277 |
Operating Temperature | 32 Degree F - 122 Degree F (0 - 50 Degree C) |
Type | Wireless |
Number of Poles | 1 |
Amperage Rating | 5A |
Description
Levnet Rf Wireless 5A Relay 1-10V Dimming Fixture Controller, 1/2 Inch Threaded Nipple, 120-277V, 50/60Hz, 902MHz, Enocean.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 12/4 (P155E)
- CANTEX Male Adapter, 2 In Conduit, PVC, 2-1/8 In L (5140108)
- HAMMOND N12 Wireway, Flexible Fitting, Fits 4 x 4, Steel/Gray (1485CFF)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804006A09M100)
- SQUARE D Relay 600Vac 10Amp Nema +Options (8501XDO40V62)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 240VAC, 10A (CA2KN40U7)
- SIEMENS IEC Control Relay, 3NO/1NC, 220VDC, 10A (3RH21311BM40)
- SIEMENS IEC Control Relay, 2NO/2NC, 110/120VAC, 10A (3RH21222AK60)
- SIEMENS IEC ControlRelay, 4NO/4NC, 120VAC, 10Aand6A (3RH22441AK60)
- EATON IEC Control Relay, 2NO/2NC, 120VAC, 16A (XTRE10B22A)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1CO, 0.1s..10 h, power on delay, symmetrical flashing, 24V DC or 24...240V AC DC (RE17RMMU)
- Leviton Control Relays