Shop All Electrical Enclosures
Leviton
CONTROL BOARD ENCLOSURE TRAY RETRO 2U 1000I
Mfr # 5R2UR-TRY
Zoro # G4064682
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 19.438 in
- Mounting Wall
- Length 24.3130 in
- Type Retrofit Sliding Tray
- Application Data Center, Equipment Rooms and Telecommunication Room Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5R2UR-TRY
- Zoro # G4064682
- UPC # 78477623954
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 19.438 in |
Length | 24.3130 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Mounting | Wall |
Type | Retrofit Sliding Tray |
Application | Data Center, Equipment Rooms and Telecommunication Room Applications |
Description
Retrofit Sliding Tray 2RU accepts Opt-X® Evolve MTP® Cassettes and Adapter Plates retrofit for Opt-X Ultra and 1000i RM Enclosures with sliding tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (FLSR1.25)
- LEGACY Extension Cord Reel, 25 ft., Retractable (FZ8160253)
- EATON BUSSMANN Automotive Fuse, ATR Series, 15A, 32V DC, Non-Indicating (BP/ATR-15-RP)
- SIEMENS Pilot Light, Transformer, Red, 120VAC, 30mm (52BL4G2)
- LEVITON Steel Enclosure, 16-1/4 in H, 3.68 in D (47605-140)
- LEVITON 16 ga Steel Enclosure, 8-1/2 in H, 2.09 in D (5WMNT-1C)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Screw On (ASG10X8X6NK)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A606CHNFSS)
- WIEGMANN N4X CONT HINGE 2 SCR CVR 14X12X6 FGL-OPQ (HW-141206CHSC)
- HAMMOND Polycarbonate Enclosure, 1.60 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554B2GYCL)
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J201608CHQRWWW)
- Leviton Electrical Enclosures