Shop All Electrical Enclosures
Leviton
CONTROL BOARD ENCLOSURE TRAY RETRO 1U 1000I
Mfr # 5R1UR-TRY
Zoro # G4080493
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 19.438 in
- Mounting Wall
- Type Retrofit Sliding Tray
- Length 24.3130 in
- Application Data Centers, Equipment Rooms and Telecommunication Rooms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5R1UR-TRY
- Zoro # G4080493
- UPC # 78477623930
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 19.438 in |
Length | 24.3130 in |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Mounting | Wall |
Type | Retrofit Sliding Tray |
Application | Data Centers, Equipment Rooms and Telecommunication Rooms |
Standard | TIA\EIA-568-C.3 |
Specifications | 1U Rack Mount |
Suitable For Use With | OPT-X® HDX/Evolve MTP Cassettes, Adapter Plates, Ultra™ and 1000i RM Enclosure |
Description
Retrofit Sliding Tray 1RU accepts Opt-X® Evolve MTP® Cassettes and Adapter Plates retrofit for Opt-X Ultra and 1000i RM Enclosures with sliding tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 2.50A, 600V AC, Non-Indicating (FRS-R-2-1/2)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring with Angle Bracket, 100PK (WBR125AC)
- SIEMENS Contact Block, 1NO, 30mm (52BAK)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/2 in. (07310006)
- LEVITON 16 ga Steel Enclosure, 8-1/2 in H, 2.09 in D (5WMNT-1C)
- LEVITON Steel Enclosure, 16-1/4 in H, 3.68 in D (47605-140)
- NVENT HOFFMAN Aluminum Enclosure, 8 in H, 6 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A8064CHAL)
- NVENT HOFFMAN Carbon Steel Enclosure, 15 in H, 15 in W, 4 in D, NEMA 1, Screw On (ASE15X15X4NK)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 24 in W, 6.62 in D, NEMA 1, Hinged (A36N24ALP)
- VYNCKIER Enclosure (VM533K)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 8 in W, 4.82 in D, NEAM 4X; 6P; 12, Hinged (HW-J80804CHQR)
- Leviton Electrical Enclosures