Shop All Enclosure Covers & Accessories
Leviton
CONTROL BOARD ENCLOSURE PNL 1U 500I EMPTY
Mfr # 5R1UE-OPX
Zoro # G4061794
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.8750 in
- Length 19.2500 in
- Type 1RU Panel
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5R1UE-OPX
- Zoro # G4061794
- UPC # 78477521182
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 4.8750 in |
Length | 19.2500 in |
Details
Type | 1RU Panel |
Material | Steel |
Color | Black |
Application | Commercial and Small Enterprise Applications |
Standard | Meets or exceeds all ANSI/TIA-568-C.3 requirements |
Description
Opt-X 500I 1RU Flush Mount Distribution Panel. Empty. Accepts Up To Three Opt-x Adapter Plates Or Three Opt-x P-N-P Modules
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Yellow, 1ft (N002-001-YW)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 10A, 1 Pole, 250V AC, Medium Curve (AA1-B0-34-610 -5D1-I)
- SIEMENS IEC ControlRelay, 6NO/2NC, 120VAC, 10Aand6A (3RH22621AK60)
- KILLARK Flex Coupling, Size 3/4 in., Flex L 24 in. (ECFUF-224)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (7735)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- HAMMOND 3R/4 Splitter Trough 400A 4 Wire, Steel/Gray (CN4ST6404)
- QUAZITE Underground Enclosure Cover, Street Lighting Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs. (PC1212CA0041)
- HAMMOND Swing Panel for 16 x 12 encl., Steel/Wht (ESP1612)
- VORTEC Vortex Enclosure Cooler, 1700 BtuH, 4 NEMA (797)
- HAMMOND Type 3R Rain Hood, Use w/ PF25, 30, 32, 43000, Steel/Gray (RH40000GY)
- Leviton Enclosure Covers & Accessories