Shop All Enclosure Covers & Accessories
Leviton
CONTROL BOARD ENCLOSURE MNTG EAR BRKT KIT
Mfr # 5WMNB-ACC
Zoro # G4084492
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.50 in
- Width 7 in
- Length 5.00 in
- Type Kit
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5WMNB-ACC
- Zoro # G4084492
- UPC # 78477884386
- Country of Origin Mexico
- Category Enclosure Covers & Accessories
Dimensions
Height | 2.50 in |
Width | 7 in |
Length | 5.00 in |
Details
Type | Kit |
Material | Steel |
Color | Black |
Application | Enclosure |
Suitable For Use With | Mini SDX Wall Mount Enclosure |
Description
Mounting Ear Bracket Kit for use with Mini SDX Wall-Mount Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 400 A, NEMA 3R (HU365R)
- DAYTON Circuit Breaker, NDB2-63 C10/1 Series 10A, 1 Pole, 277V AC, C Curve (5ZUZ4)
- BLACK BOX Gigabase 350 Cat5E, 350-Mhz Solid Bulk C (EYN855A-PB-1000)
- ELECTRIDUCT EZ-Runner 2 Channel Drop-Trak Cable Protector- Black (DO-EZ-RUNNER-2CH-BK)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- STEELWORKS 1-1/4X36 Tele Perf Tube (11200)
- QUAZITE Underground Enclosure Cover, Lighting Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0029)
- WIREMOLD Elbow Inside Nm Wht (NMW7)
- PRIME-LINE FERRULE/STOPS 3/16"" CD2 (GD12153)
- BELL OUTDOOR Weatherproof Lampholder, Nonmetal., White (PLTS100WH)
- Leviton Enclosure Covers & Accessories