Shop All Electrical Enclosures
Leviton
CONTROL BOARD ENCLOSURE KIT KEY LOCK DP
Mfr # DPLOK-KIT
Zoro # G4083817
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Length 7.00 in
- Width 8 in
- Type Key Lock Kit
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # DPLOK-KIT
- Zoro # G4083817
- UPC # 78477239773
- Country of Origin China
- Category Electrical Enclosures
Dimensions
Height | 1 in |
Length | 7.00 in |
Width | 8 in |
Details
Item - Electrical Enclosure | Control Enclosure |
Item | Control Enclosure |
Type | Key Lock Kit |
Application | Commercial Applications |
Suitable For Use With | LightSpace® DP/DPC/DPS Series Optical Distribution/Splice Enclosure |
Description
DP/DPC/DPS Key Lock Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Push Button Boot, Black (MHB11)
- PARAGON Timer, Defrost, 120V, SPDT Switch (8145-00)
- MERSEN Semiconductor Fuse, DCT Series, Fast-Acting, 4A, 570V AC, Non-Indicating (DCT4-2)
- EATON Cutler-Hammer Pilot Light, 120VAC, Green (10250T34G)
- LEVITON 16 ga Steel Enclosure, 8-1/2 in H, 2.09 in D (5WMNT-1C)
- LEVITON Steel Enclosure, 16-1/4 in H, 3.68 in D (47605-140)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A808CH)
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 8 in D (SCE-16148ELJ)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101004NK)
- WIEGMANN Galvanized Steel Enclosure, 16 in H, 16 in W, 4 in D, NEMA 1, Screw On (SC161604G)
- Leviton Electrical Enclosures