Shop All Electrical Enclosures
Leviton
CONTROL BOARD ENCLOSURE KIT CBL CLAMP DP
Mfr # DPCMP-UNV
Zoro # G4083284
$67.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Length 7.00 in
- Type Universal Cable Strain Relief Kit
- Width 8 in
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # DPCMP-UNV
- Zoro # G4083284
- UPC # 78477239759
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 1 in |
Length | 7.00 in |
Width | 8 in |
Size | 0.25 to 1.25 Dia. in |
Details
Item - Electrical Enclosure | Control Enclosure |
Item | Control Enclosure |
Type | Universal Cable Strain Relief Kit |
Application | Commercial Applications |
Description
DP/DPC/DPS Universal Cable Strain Relief Kit (.25 1.25 cable diameter)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC Volt Rating, 1 Poles, Box Lug, Class J Fuse Type (JT60030)
- PANDUIT Ring Term, Vyl, 4 Awg, 5/16" Stud, PK20 (PV4-56R-E)
- EATON BUSSMANN Open Fuse Block, 2 Poles, 30A Amp Range, 300V AC/DC Volt Rating (S-8301-2-R)
- ILSCO Nimbus Insulated In-Line Splicer-Reducer (PBTO-1/0-EC)
- LEVITON Steel Enclosure, 16-1/4 in H, 3.68 in D (47605-140)
- LEVITON 16 ga Steel Enclosure, 8-1/2 in H, 2.09 in D (5WMNT-1C)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 12, 13, Non Hinged Clamp (B080804CH)
- HAMMOND Steel Enclosure, 18 in D (HN4FS604818)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J161406CHTLWW)
- SAGINAW CONTROL & ENGINEERING Sloped Enclosure, 16 in H, 8 in D (SCE-16EL1608SSST)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 6.62 in D, NEMA 1, Hinged (A20N20ALP)
- Leviton Electrical Enclosures