Shop All Computer Enclosure Accessories
Leviton
CONTROL BOARD ENCLOSURE HDX TO SDX CONV ADAPTER
Mfr # HDXAD-ACC
Zoro # G4082207
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.5000 in
- Width 8 in
- Length 7.00 in
- Type HDX to SDX
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # HDXAD-ACC
- Zoro # G4082207
- UPC # 78477824955
- Country of Origin Mexico
- Category Computer Enclosure Accessories
Dimensions
Height | 5.5000 in |
Width | 8 in |
Length | 7.00 in |
Details
Type | HDX to SDX |
Material | Steel |
Color | Black |
Application | Fiber Enclosures |
Suitable For Use With | Fiber Enclosures |
Description
HDX-to-SDX Adapter Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA XGT 2.5Ah Battery, 40V max (BL4025)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery for MB857-35 -SU AGM 35AH U1 (ML35-12INT36)
- SONY Earbuds Headphones Blue (MDRE9LP/BLU)
- PEERLESS Articulating Mount, For Displays, 60 lb. (CMJ300)
- PC ENCLOSURES Computer Enclosure Accessory- Black Powder Coated Steel (Pedestal for PC Defender)
- BLACK BOX Standard Adapter Panel, Ceramic Sleeve, (6) Lc Duplex Pairs, Blue (JPM455C-R2)
- LIAN-LI Lian Li 011D Evo - Gpu Bracket Kit Vertical (O11DE-9W)
- CRIMSON Crimson RCH500 12 - 24 x 0.75 in. Rack Screws - Pack of 500 (RCH500)
- HI-TEC Aluminum Case for Raspberry Pi 4 Model B with Fan, Black (HI2611699)
- NDS Gry Chan End Cap (247)
- SYBA Steel Pc Stand For Atx Case w/ Adj. (SY-ACC65057)
- Leviton Computer Enclosure Accessories