Shop All Enclosure Covers & Accessories
Leviton
CONTROL BOARD ENCLOSURE ENCL 7U DPC 12PLTS
Mfr # DPC7U-43
Zoro # G4072172
Free Shipping & Returns
$1,430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 11 in
- Height 14.3750 in
- Width 17 in
- Length 21.375 in
- Mounting Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # DPC7U-43
- Zoro # G4072172
- UPC # 78477239629
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Depth | 11 in |
Height | 14.3750 in |
Width | 17 in |
Length | 21.375 in |
Size | 12.23 H x 17 W x 11 D in |
Details
Item | Rack Mount |
Mounting | Rack |
Type | Rack Mount |
Material | Aluminum |
Series | DPC |
Standard | NEBS GR-63 |
Description
TO BE CHANGED - ref rel per pco 05-190-converted to special product d must be ordered by lvdd customer service only dpc-752 7ru rack mount combination 4ru distribution & 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL7425WOA)
- HUBBELL WIRING DEVICE-KELLEMS Style Line Opening, Aluminum, Black (SS2309SLBKA)
- SCHNEIDER ELECTRIC Head for illuminated push button, Harmony XB4, metal, blue flush, 22mm, universal LED, for insertion legend (ZB4BA68)
- DIALIGHT 12 MM RED LED PMI - 24 VDC (6123132140F)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- VORTEC Vortex Enclosure Cooler, 400 BtuH, 12 NEMA (750)
- RITTAL Protective Earthing Pe Busbar Rail 699Mm Enclosure Parts And Accessory (SZ 2364.000)
- HAMMOND Eclipse Inner Panel, Fits Encl. 48 x 48, Steel/Wht (EP4848)
- SIGMA Sigma 49151 0.75 in. Steel Knockout Seal (3182771)
- Leviton Enclosure Covers & Accessories