Shop All Electrical Enclosures
Leviton
CONTROL BOARD ENCLOSURE ENCL 6U DPS 12TRY
Mfr # DPS6U-STD
Zoro # G4057664
product price: $776.99
/ea
Free Shipping & Returns
$776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14.375 in
- Mounting Wall
- Type Optical Splice Enclosure
- Length 21.3750 in
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # DPS6U-STD
- Zoro # G4057664
- UPC # 78477239803
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 14.375 in |
Length | 21.3750 in |
Size | 10.49 H x 17 W x 11 D in |
Details
Item - Electrical Enclosure | Control Enclosure |
Item | Control Enclosure |
Mounting | Wall |
Type | Optical Splice Enclosure |
Application | Commercial Applications |
Standard | NEBS GR-63 |
Construction | Aluminum |
Description
DPS105, 6RU, Empty (accepts up to 12 Splice Trays)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 10' Length - White (WL905-10-WHITE)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK25 (LFV10-8Q)
- CYBERPOWER Power Adptr Ac 2.1A Blk (CPUAC1U1300)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C365)
- LEVITON 16 ga Steel Enclosure, 8-1/2 in H, 2.09 in D (5WMNT-1C)
- LEVITON Steel Enclosure, 16-1/4 in H, 3.68 in D (47605-140)
- WIEGMANN Galvanized Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 3R, Screw On (RSC040404GNK)
- NVENT HOFFMAN Mild Steel Enclosure, 20 in H, 12 in D (CSD202012W)
- NVENT HOFFMAN Aluminum Enclosure, 20 in H, 20 in W, 6 in D, NEMA 3R; 4; 4X; 12, Hinged (A20H2006ALLP)
- VYNCKIER Polycarbonate Enclosure (VM775CT)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (B141206CH)
- Leviton Electrical Enclosures