Shop All Electrical Enclosures
Leviton
CONTROL BOARD ENCLOSURE ENCL 4U DPS 6TRY
Mfr # DPS4U-STD
Zoro # G4082286
product price: $647.99
/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14.375 in
- Mounting Wall
- Length 21.3750 in
- Type Optical Splice Enclosure
- Application For protecting fiber terminations and splices in a rack mount environment and commercial applic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # DPS4U-STD
- Zoro # G4082286
- UPC # 78477239797
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 14.375 in |
Length | 21.3750 in |
Size | 6.99 H x 17 W x 11 D in |
Details
Item - Electrical Enclosure | Control Enclosure |
Item | Control Enclosure |
Mounting | Wall |
Type | Optical Splice Enclosure |
Application | For protecting fiber terminations and splices in a rack mount environment and commercial applic |
Construction | Aluminum |
Description
DPS700, 4RU, Empty (accepts up to 6 Splice Trays)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block, J UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (LFJ600603CID)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 15A, 600V AC, Indicating (TRS15RID)
- NVENT CADDY T-Bar Clip, Spring Steel, Electroglvanized (812MATA)
- SEA-DOG Sea-Dog 429110H-2 Heat Shrink Butt Connector - 22-18 AWG, Pack of 25 (429110H-2)
- LEVITON 16 ga Steel Enclosure, 8-1/2 in H, 2.09 in D (5WMNT-1C)
- LEVITON Steel Enclosure, 16-1/4 in H, 3.68 in D (47605-140)
- NVENT HOFFMAN Carbon Steel Enclosure, 72.06 in H, 48 in W, 18.06 in D, NEMA 12, Hinged (A724818FSDG)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Screw On (HW-J181608SCWW)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Screw On (ASE10X8X6NK)
- WIEGMANN Polycarbonate Enclosure, 4.57 in H, 5 in W, 2.72 in D, 4X, Screw On (HW-S12012075WW)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Screw On (ASG6X6X4)
- Leviton Electrical Enclosures