Shop All Electrical Enclosures
Leviton
CONTROL BOARD ENCLOSURE ENCL 4U DPC 12PLTS
Mfr # DPC8U-STD
Zoro # G4066852
product price: $1,338.99
/ea
Free Shipping & Returns
$1,338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14.375 in
- Mounting Wall
- Type DPC Optical Distribution & Splice Enclosures
- Length 21.3750 in
- Application For protecting fiber terminations and splices in a rack mount environment and commercial applic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # DPC8U-STD
- Zoro # G4066852
- UPC # 78477239742
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 14.375 in |
Length | 21.3750 in |
Details
Item - Electrical Enclosure | Control Enclosure |
Item | Control Enclosure |
Mounting | Wall |
Type | DPC Optical Distribution & Splice Enclosures |
Application | For protecting fiber terminations and splices in a rack mount environment and commercial applic |
Construction | Aluminum |
Description
DPC700, 8RU, Empty (accepts up to 12 Adapter Plates & 6 Splice Trays)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Auxiliary Contactor, DPAUX2 (DPAUX2)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - Blue (HS364-S10-BLUE)
- SCHUMACHER ELECTRIC Solar Battery Charger, 2.4 W (SP-200)
- HUBBELL Cover, Blue, Steel, 300/400A Panel Mount (HBLSCBL)
- LEVITON 16 ga Steel Enclosure, 8-1/2 in H, 2.09 in D (5WMNT-1C)
- LEVITON Steel Enclosure, 16-1/4 in H, 3.68 in D (47605-140)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Screw On (HW-J181608SCWWW)
- RITTAL Carbon Steel Enclosure, 9.80 in H, 10 in W, 5.90 in D, NEMA 3R; 4; 12, Hinged (JB101006HC)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 12 in W, 4 in D, NEMA 3R, Screw On (RSC121504)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 30 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412243008C)
- VYNCKIER Enclosure (VJ606W)
- Leviton Electrical Enclosures