Shop All Electrical Enclosures
Leviton
CONTROL BOARD ENCLOSURE ENCL 3U DPS 4TRY
Mfr # DPS3U-STD
Zoro # G4082155
product price: $714.99
/ea
Free Shipping & Returns
$714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14.375 in
- Mounting Wall
- Length 21.3750 in
- Type Optical Splice Enclosure
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # DPS3U-STD
- Zoro # G4082155
- UPC # 78477239780
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 14.375 in |
Length | 21.3750 in |
Size | 5.24 H x 17 W x 11 D in |
Details
Item - Electrical Enclosure | Control Enclosure |
Item | Control Enclosure |
Mounting | Wall |
Type | Optical Splice Enclosure |
Application | Commercial Applications |
Construction | Aluminum |
Description
DPS525, 3RU, Empty (accepts up to 4 Splice Trays)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 14-2/0 AWG (LAMA2/0-14-QY)
- NVENT HOFFMAN Touch-Safe Heaters, 3.90x1.50x3.00, Black, Polycarbonate (DAH201TS)
- SQUARE D Switch, manual, 20A, 2 pole, 3 HP at 575 VAC, single phase, toggle operated, no indicator, NEMA 7&9, two conduit opening (2510KR1H)
- EATON BUSSMANN Medium-Voltage Fuse, CAV Series, 0.50A, 38,000V AC, Cylindrical, VT Link Type (38CAVH0.5E)
- LEVITON 16 ga Steel Enclosure, 8-1/2 in H, 2.09 in D (5WMNT-1C)
- LEVITON Steel Enclosure, 16-1/4 in H, 3.68 in D (47605-140)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 3R, Hinged (RHC201606)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Hinged (N1C060804)
- HAMMOND Steel Enclosure, 8 in D (1418G8)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 16 in W, 6.62 in D, NEMA 1, Hinged (A20N16ALP)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 11 in D, NEMA 12; 13, Non Hinged Clamp (B362411CH)
- Leviton Electrical Enclosures