Shop All Electrical Enclosures
Leviton
CONTROL BOARD ENCLOSURE ENCL 3U DP 6PLTS
Mfr # DP03U-STD
Zoro # G4056666
product price: $670.99
/ea
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 14.375 in
- Mounting Wall
- Length 21.3750 in
- Type Optical Distribution Enclosure
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # DP03U-STD
- Zoro # G4056666
- UPC # 78477239582
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 14.375 in |
Length | 21.3750 in |
Size | 5.24 H x 17 W x 11 D in |
Details
Item | Control Enclosure |
Item - Electrical Enclosure | Control Enclosure |
Mounting | Wall |
Type | Optical Distribution Enclosure |
Application | Commercial Applications |
Construction | Aluminum |
Description
Model No. DP-525, 3RU, Empty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Gray (GFPL1-PLG)
- DAYTON Control Transformer, 150 VA, 60 °C, 24V AC, 277V AC (4MTR2)
- NVENT HOFFMAN Pedestal Column, NOVAL Accessory, 14 Gang, Steel (A44CCOL)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C364)
- LEVITON Steel Enclosure, 16-1/4 in H, 3.68 in D (47605-140)
- LEVITON 16 ga Steel Enclosure, 8-1/2 in H, 2.09 in D (5WMNT-1C)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Hinged (N1C080804)
- WIEGMANN Polycarbonate Enclosure, 4.49 in H, 3 in W, 2.95 in D, 4X, Screw On (HW-S1208080WW)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 30 in W, 16 in D, NEMA 4; 12; 13, Hinged (CSD363016)
- ELECTROMATE 5IN 12IN 10IN ENCLOSURE (E1210CH)
- WIEGMANN Wall Mount Electrical Enclosure, Screw On, Metallic, 8 in H, 8 in W, 4 in D, NEMA 1, Carbon Steel (SC080804)
- Leviton Electrical Enclosures