Shop All Enclosure Covers & Accessories
Leviton
CONTROL BOARD ENCLOSURE DIN RAIL BRACKET
Mfr # DNRAL-ACC
Zoro # G4042255
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.5000 in
- Length 7.0000 in
- Type Mounting Option
- Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # DNRAL-ACC
- Zoro # G4042255
- UPC # 78477825013
- Country of Origin Mexico
- Category Enclosure Covers & Accessories
Dimensions
Height | 5.5000 in |
Length | 7.0000 in |
Details
Type | Mounting Option |
Material | Plastic |
Color | Black |
Application | Fiber Enclosure Applications |
Description
Flexible mounting option for the Mini SDX Wall-Mount Enclosure. Makes it easy to install in DIN-Rail applications, with industrial control equipment and inside equipment racks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA SPRAY EQUIPMENT REPAIR KIT SATA MINIJET (SQ50815)
- EATON Manual Mtr Protctr Trip Unit, 65A, Frame B (XTPEXT065D)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 1-1/4'' Reducing Washer, 50PK (RW54)
- POWER FIRST 11.8" L Cable Tie GN PK 100 (36J228)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- HAMMOND Closure Plate w/o KO, 8 x 8, Steel/Gray (CWCP8NK)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- HAMMOND 3R/4 Splitter Trough 400A 4 Wire, Steel/Gray (CN4ST6404)
- HAMMOND 3R/4 Splitter Trough 600A 3 Wire, Steel/Gray (CN4ST6603)
- PRIME-LINE Dead Lock Single Cylndr (U9970)
- Leviton Enclosure Covers & Accessories