Shop All Single Pole Devices
Leviton
Connectr, Red, Male, Crimp, 600Vac, Ball Nose
Mfr # 22L22-SR
Zoro # G3986858
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cam-Type Detachable Latching Taper Nose
- Series 22
- Amps AC/DC 690AC/DC
- NEMA Rating 3R
- Single Pole Device Style Ball Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 22L22-SR
- Zoro # G3986858
- UPC # 78477270462
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Power Terminals Wire Size | 350 MCM to 500MCM |
Width | 14.00 in |
Length | 9.00 in |
Height | 6.7500 in |
Wire Size | 350 to 500 |
Dimensions | 2.26 in Dia x 7.66 in L |
Description
22 Series Single Pole Cam Type Latching Plug Ball Nose, Crimp Connection, Male Detachable Santoprene, Red, 600 Volts, Rated Up To 690 Amperes Continuous Cable Range - 350-500 MCM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided SleevIng, 2.000 In., 200 ft., Black (PTN2.00BK200)
- STA-KON 18-14 AWG Nylon Fork Terminal #6 Stud PK100 (RB14-6F)
- EATON Commoning Link A, 3 Phase, 4 Devices (XTPAXCLKA4)
- HUBBELL 15A Twist-Lock Plug 2P 3W 277VAC L7-15P BK/WT (HBL4770C)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- HUBBELL Tapping Tee, Blue, 150AC/DC, Taper (HBL15TBL)
- Leviton Single Pole Devices