Shop All Straight Blade Connectors
This Product is Discontinued
Leviton
Connector Straight Blade, Rubber Blk 15 Amp 125 Volt, Nema 5-15R 2P 3W (Discontinued)
Mfr # 515CR
Zoro # G5661678
This Product is Discontinued
Key Features
- Voltage 125VAC
- NEMA Receptacle Configuration 5-15R
- Amps - Plugs and Receptacles 15
- Number of Poles 2
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 515CR
- Zoro # G5661678
- UPC # 78477841549
- Country of Origin Mexico
- Category Straight Blade Connectors
Dimensions
Cord Size | 0.245" to 0.700" |
Details
Voltage | 125VAC |
NEMA Receptacle Configuration | 5-15R |
Amps - Plugs and Receptacles | 15 |
Number of Poles | 2 |
Number of Wires | 3 |
Wiring Style | Standard |
Color - Plugs and Receptacles | Black |
Antimicrobial | No |
Corrosion Resistant | No |
Material | Ethylene Propylene Thermoplastic Rubber |
Grade | Commercial |
IP Rating | Not Rated |
Phase | 1 |
HP | 0.5 |
Item | Straight Blade Connector |
Standards | UL498 File E13393/CSA C22.2 No. 42 File LR-406/NOM 057/NEMA WD-6/ANSI C-73 |
Color | Black |
Amps | 15 |
Special Features | Moisture, Dust, and Weather Resistant |
Power Indicator | No |
Description
15 Amp, 125 Volt, Cord Outlet, Rubber, Grounding, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.