Shop All Single Pole Devices
Leviton
Connector, Red, Female, Crimp, 350-500 Mcm
Mfr # 22L25-SR
Zoro # G4077483
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 22
- NEMA Rating 3R
- Amps AC/DC 690AC/DC
- Terminal Connection Crimp
- Single Pole Device Style Ball Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 22L25-SR
- Zoro # G4077483
- UPC # 78477270493
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Power Terminals Wire Size | 350 MCM to 500MCM |
Details
Item | Connector |
Series | 22 |
NEMA Rating | 3R |
Amps AC/DC | 690AC/DC |
Terminal Connection | Crimp |
Single Pole Device Style | Ball Nose |
Color | Red |
Cable Range | 350 to 500 MCM |
Voltage Rating | 600VAC |
Fits | Up to 690A Male Single Pole Device |
Material | Stantoprene |
Male/Female | Female |
Standards | ETL |
Conductor Material | Brass |
Current Rating | 600 Amp |
Description
22 SERIES SINGLE POLE CAM TYPE LATCHING PLUG BALL NOSE, CRIMP CONNECTION, FEMALE DETACHABLE SANTOPRENE COF RED, 600 VOLTS, RATED UP TO 690 AMPERES CONTINUOUS CABLE RANGE - 350-500MCM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REES Pilot Light, 120V (40100002)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001SKR16H13)
- SQUARE D Panelboard accessory, NF, lug kit, feed thru, 250A, aluminum (NF250FTL)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C773)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Green (18D33-UG)
- HUBBELL Connector, Double Set Screw, Red, Male (HBL400MR)
- Leviton Single Pole Devices