Shop All Plug & Connector Accessories
Leviton
Connector Cap, Yellow, 3X7.75X1
Mfr # 50W54
Zoro # G3839492
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Type Replacement Plug Cap
- Length 13.3750 in
- Material TPV
- For Use With 30A Locking Wetguard Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 50W54
- Zoro # G3839492
- UPC # 78477013014
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Length | 13.3750 in |
Height | 1.50 in |
Details
Item | Connector Cap |
Color | Yellow |
Type | Replacement Plug Cap |
Material | TPV |
For Use With | 30A Locking Wetguard Connectors |
Application | Industrial |
Standards | UL94 V-2 Flammability Rating |
Material of Construction | Ethylene Propylene Thermoplastic Rubber |
Enclosure Rating | NEMA 4, 4X, 12 IEC IP66 |
Accessory Type | Cap |
Environmental Conditions | Flammability (Rated V-2 per UL94);Operating Temperature Range (-40 to +60 DEG C) |
Specifications | 30 A Amperage Rating |
Suitable For Use With | Locking Wetguard Connector |
Description
Cap For Use With All Wetguard Locking Connectors in 30 Amp, Wetguard IP66, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 300 VA, 80 °C, 24V AC, 120/240V AC (31EH81)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 4A, 250V AC, Non-Indicating (FRN-R-4)
- 3M Shrink Tubing, 1.1in ID, Black, 9in, PK3 (ITCSN-1100-9"-BLACK-12-3 PC PKS)
- WIREMOLD Elbow Flat Nm Wht (NMW6)
- LEVITON 30A Surface Mount Black 10-30R 3-Wire Dryer Power Outlet (R20-05054-P00)
- LEVITON Grounding Plug 15A 3Wire (515PA-000)
- LEVITON Vinyl Plug 2Wire 15A Ang (101AN-000)
- LEVITON Plug Angle Res 15A (101AN-00W)
- LEVITON LOCKING PLUG 30A 250V (02621-0PB)
- LEVITON Grounding Plug 15A Blk (515PR-000)
- GE 7 1/8 in H, 5 3/16 in D, Unmetered Surface Power Outlet (U010)
- Leviton Plug & Connector Accessories