Shop All Plug & Connector Accessories
Leviton
Connector Cap, Yellow, 2.75X7.75X1
Mfr # 50W52
Zoro # G3840664
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Type Replacement Plug Cap
- Material TPV
- Length 13.3750 in
- For Use With 20A Locking Wetguard Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 50W52
- Zoro # G3840664
- UPC # 78477013007
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Length | 13.3750 in |
Height | 1.50 in |
Details
Item | Connector Cap |
Color | Yellow |
Type | Replacement Plug Cap |
Material | TPV |
For Use With | 20A Locking Wetguard Connectors |
Application | Industrial Applications |
Material of Construction | Ethylene Propylene Thermoplastic Rubber |
Enclosure Rating | NEMA 4, 4X, 12 IEC IP66 |
Accessory Type | Cap |
Environmental Conditions | Flammability (Rated V-2 per UL94);Operating Temperature Range (-40 to +60 DEG C) |
Description
Cap for Straight / Locking Connector, 20 Amp, Wetguard IP66 - Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Vinyl Block Fork Terminal #10 Stud PK500 (MV10-10FBK)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- BLACKBURN Split-Bolt Connector, 8 sol to 6 sol (6H)
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .96-1.25 (7304-007R)
- LEVITON Grd Cord Outl 15A-Org (3W102-0OR)
- LEVITON Angled Plug 3Wire 15A Bl (05266-0CA)
- LEVITON Grnd Connectr 3Wire 15A (05269-00C)
- LEVITON Vinyl Plug 2Wire 15A Ang (101AN-000)
- LEVITON Conn Pvc 5-15R Ylw 15A (C30-515CV-000)
- LEVITON Grd Cord Outl 15A-Blk (3W102-00E)
- LEVITON Plug Locking 4Pole/4Wire (07411-00C)
- Leviton Plug & Connector Accessories