Shop All Plug & Connector Accessories
Leviton
Connector Boot, 20/30A, 4, 5W
Mfr # 6034
Zoro # G3839002
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 6.00 in
- Material Thermoplactic Elastomer
- Number of Wires 4,5
- Grade Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 6034
- Zoro # G3839002
- UPC # 78477811115
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Length | 6.00 in |
Width | 10 in |
Height | 2.81 in |
Dimensions | 2.96 in Dia x 5.16 in L |
Details
Item | Connector Boot |
Color | Black |
Material | Thermoplactic Elastomer |
Number of Wires | 4,5 |
Grade | Industrial |
Amps | 20/30 |
Accessory Type | Boot |
Ratings | Weather Resistant |
Specifications | 20/30 A, 4, 5-Wire, -40 to 90 deg C Operating Temperature |
Suitable For Use With | Straight/Locking Connector |
Environmental Conditions | Flammability (Rated HB);Operating Temperature Range (-40 to +90 DEG C) |
Standard | CSA Certified;UL Listed |
Description
Boot for Straight / Locking Connector, 20 Amp and 30 Amp, 4, 5-Wire, Weather Resistant - Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Cordset, 5 Pin, Receptacle, Female (EVC012)
- EUCHNER Y-Distributor Connector, 24VDC (Y-DISTRIBUTOR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R OR (IG15CR)
- RACO Electrical Box, 45 cu in, Square Box, 2 Gang, Steel, Square (911-2)
- LEVITON Hinged Plug 15A White (3W101-0WH)
- LEVITON Angled Plug 3Wire 15A Bl (05266-0CA)
- LEVITON Plug Turnlk 3W 30A 125V (02611-0PB)
- LEVITON Plug Locking 4Pole/4Wire (07411-00C)
- LEVITON Grounding Plug 15A 3Wire (515PA-000)
- LEVITON Conn Armored Vnyl Yel15A (615CA-000)
- HUBBELL Boot, Weatherproof, Blk (HBL6024)
- Leviton Plug & Connector Accessories