Shop All Single Pole Devices
Leviton
Connector, Blk, Male, Crimp, 600Vac
Mfr # 22L22-SE
Zoro # G4075758
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 22
- NEMA Rating 3R
- Amps AC/DC 690AC/DC
- Single Pole Device Style Ball Nose
- Terminal Connection Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 22L22-SE
- Zoro # G4075758
- UPC # 78477270448
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Power Terminals Wire Size | 350 MCM to 500MCM |
Width | 14.00 in |
Height | 2.50 in |
Length | 9.00 in |
Details
Item | Connector |
Series | 22 |
NEMA Rating | 3R |
Amps AC/DC | 690AC/DC |
Single Pole Device Style | Ball Nose |
Terminal Connection | Crimp |
Cable Range | 350 to 500 MCM |
Color | Black |
Voltage Rating | 600VAC |
Fits | Up to 690A Female Single Pole Device |
Material | Stantoprene |
Male/Female | Male |
Conductor Material | Brass |
Standards | ETL |
Current Rating | 600 Amp |
Application | Commercial Applications |
Description
22 Series Ball Nose Plug, Single Pole, Cam-Type, Crimp Connection, Santoprene, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 20A, 208V (HBL520P9W)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1043CR)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12F-X)
- EATON Non-Illum Selector Swtch, 22mm, 3 Pos, Knob (M22M-WRK3)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UB)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- Leviton Single Pole Devices