Shop All Single Pole Devices
Leviton
Connector, Blk, Female, Ball Nose, 690Ac/Dc
Mfr # 22L25-SE
Zoro # G4073703
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 22
- NEMA Rating 3R
- Amps AC/DC 690AC/DC
- Terminal Connection Crimp
- Single Pole Device Style Ball Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 22L25-SE
- Zoro # G4073703
- UPC # 78477270479
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Power Terminals Wire Size | 350 MCM to 500MCM |
Details
Item | Connector |
Series | 22 |
NEMA Rating | 3R |
Amps AC/DC | 690AC/DC |
Terminal Connection | Crimp |
Single Pole Device Style | Ball Nose |
Color | Black |
Cable Range | 350 to 500 MCM |
Voltage Rating | 600VAC |
Fits | Up to 690A Male Single Pole Device |
Male/Female | Female |
Material | Stantoprene |
Conductor Material | Brass |
Standards | ETL |
Current Rating | 600 Amp |
Description
22 SERIES SINGLE POLE CAM TYPE LATCHING PLUG BALL NOSE, CRIMP CONNECTION, FEMALE DETACHABLESANTOPRENE COF BLACK, 600 VOLTS, RATED UP TO 690 AMPERES CONTINUOUS CABLE RANGE - 350-500MCM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Cable Carrier, Med, Open, OW4.57In / 116mm (27-10-100-0-4)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 3/4 In. (GRJT75)
- ALLEN TEL Cat 5e Patch Cable, 1 ft, Blue (AT1501EV-BU)
- CAROL Welding Cable, 2/0,250 ft., Black, EPDM (01773.35.01)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Green (18D33-UG)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- HUBBELL Connector, 3R, 4X, 12, Male, White, Double (HBL15MW)
- Leviton Single Pole Devices