Shop All Locking Receptacles
Leviton
Conn Locking L6-30R 30A
Mfr # C2623-0PB
Zoro # G1945173
$26.99
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
- Brand Leviton
- MFR # C2623-0PB
- Zoro # G1945173
- UPC # 78477419342
- Country of Origin United States
- Category Locking Receptacles
Description
Leviton offers a complete line of plugs and connectors that stand up to the harshest environments. The Leviton line of straight blade plugs and connectors includes Industrial Grade devices that resist impact corrosion and chemicals. Hospital Grade devices that meet the highest standards for dependable long-term performance water and moisture resistant plugs and connectors and ones that resist dust and dirt. We also offer plugs and connectors with an innovative interlocking design rugged nylon flanged inlets and outlets and integrated inlets and outlets with weather resistant covers.
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
- STA-KON Male Disconnect, Blue, 16 to 14 AWG, PK50 (14RB-251T)
- WIEGMANN Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121204GNK)
- QUICKCABLE 16-14 AWG PVC Locking Spade Terminal #10 Stud PK1000 (160232-1000)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 8inWx8inH (F88T124GVP)
- LEVITON PLUG 3PRONG YLW 15A 125V (05256-0VY)
- LEVITON 30A Locking Receptacle 2P 3W 250Vac L6-30R Bk (2620)
- LEVITON Locking Recept L5-15R15A (04710-00D)
- LEVITON 20A Flush Mount Locking Receptacle 2P 3W 125V (2310-B)
- LEVITON 30A 250V Black Industrial Grade L6-30R Locking Outlet Receptacle (065-02620-000)
- LEVITON Conn Locking L10-20R 20A (02363-0PB)
- SUPERIOR ELECTRIC Twist Lock Receptacle Flange 2-Pole 3-Wire 20A 250V NEMA L6-20R (YGF045F)
- Leviton Locking Devices