Shop All Plug & Connector Accessories
Leviton
Conn Armored Vnyl Yel15A
Mfr # 615CA-000
Zoro # G9036549
product price: $9.99
/ea
$9.99
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
- Brand Leviton
- MFR # 615CA-000
- Zoro # G9036549
- UPC # 78477842485
- Country of Origin Mexico
- Category Plug & Connector Accessories
Description
Leviton offers a complete line of plugs and connectors that stand up to the harshest environments. The Leviton line of straight blade plugs and connectors includes Industrial Grade devices that resist impact corrosion and chemicals. Hospital Grade devices that meet the highest standards for dependable long-term performance water and moisture resistant plugs and connectors and ones that resist dust and dirt. We also offer plugs and connectors with an innovative interlocking design rugged nylon flanged inlets and outlets and integrated inlets and outlets with weather resistant covers.
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
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (GFSG5362I)
- HUBBELL Pin and Sleeve Receptacle, 100A, 125/250V (M4100R12)
- COPE Horizontal Elbow, 90 Deg, 24 In Width (248-249F-24)
- EATON Circuit Breaker, BR Series 30A, 2 Pole, 120/240V AC (BR230)
- LEVITON Plug Turnlk 3W 30A 125V (02611-0PB)
- LEVITON Conn Armored 5-15R 15A (C30-515CA-000)
- LEVITON PLUG STRT BLDE 5-15P BLK (010-48648-03E)
- LEVITON Plug Locking 4Pole/4Wire (07411-00C)
- LEVITON Connectr Armored Vinl20A (520CA-000)
- LEVITON PLUG 3-WIRE 15A ORANGE (515PV-0OR)
- HUBBELL Single Pole Connector, Protective Cap, Grn (HBL15FCAPGN)
- Leviton Plug & Connector Accessories