Shop All Communication Cables
Leviton
COMBINED OR CUSTOMIZED MULTI CABLES PCORD CAT 5E SHIELDED 7 FT GY
Mfr # 5S460-7S
Zoro # G4036208
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.00 in
- Jacket Color Gray
- Category Type Cat 5e
- Conductor Size 26 AWG
- Application Residential / Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5S460-7S
- Zoro # G4036208
- UPC # 78477329283
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 8.00 in |
Conductor Size | 26 AWG |
Cord Length | 7 ft |
Height | 1.00 in |
Width | 10 in |
Details
Jacket Color | Gray |
Category Type | Cat 5e |
Application | Residential / Commercial |
Connector Type | RJ45 |
Type | Patch Cord |
Series | 5S460 |
Conductor Type | FTP Shielded Stranded Copper |
Standard | cULus listed |
Description
Cat 5e shielded patch cord, color grey, 7 ft long, grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 2P (HBL13R22)
- POWER FIRST 3 ft. 14/3 3-Outlet Extension Cord SPT-3 (1FD74)
- HONEYWELL Limit Switch Lever Arm, 12 In. Arm L (LSZ54R)
- EATON CombMotorStart, Therm, 480VAC, SelectSwtch (ECX77D8CJB-J)
- CAROL Comm Cable, Unshielded, 22/8, 1000 Ft. (C4065A.41.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 30 ft (25-3-PC-30-GY)
- CAROL Comm Cable, Plenum, 16/2, 1000 Ft. (E3512S.41.03)
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C2555A.41.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C2830A.41.10)
- CHAINFLEX Continuous Flexing Data Cable, 3A, 300V (CF211-02-04-02)
- Leviton Communication Cables