Shop All Communication Cables
Leviton
COMBINED OR CUSTOMIZED MULTI CABLES PCORD CAT 5E SHIELDED 15 FT GY
Mfr # 5S460-15S
Zoro # G4080798
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Yes
- Length 10.00 in
- Features EMI/RF Protection, Stranded, Booted, Strain Relief
- Cable Length 15 ft
- Cable Type Category 5e
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5S460-15S
- Zoro # G4080798
- UPC # 78477329313
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 10.00 in |
Cable Length | 15 ft |
Height | 1.00 in |
Width | 12 in |
Outside Diameter | 0.22 in |
Description
Cat 5e shielded patch cord, color grey, 15 ft long, grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 0.500 In., 50 ft., Black (CCP0.50BK)
- BLACKBURN Mechanical Conn, Lug, 6 to 14 AWG, 1 Cond (ADR6)
- 3M Scotchlok Butt Splice Connector, 16-14 AWG, PK100 (MVU14BCX)
- ROMEX Wire Build 14/2Uf-W/Gx50Ft 15A (14/2UF-WGX50)
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- CAROL Comm Cable, Plenum, 18/4, 1000 Ft. (E3504S.30.03)
- BELKIN Thunderbolt 4 Cable 2M (INZ002BT2MBK)
- CAROL Comm Cable, Shielded, Plenum, 18/4, 500 Ft. (E2204S.18.86)
- CAROL Tray Cable, Shielded, 18/2, 500 Ft. (C0454A.38.10)
- CAROL Comm Cable, Shielded, Plenum, 22/4, 1000 Ft (E2104S.30.86)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.18.10)
- Leviton Communication Cables