Shop All Communication Cables
Leviton
COMBINED OR CUSTOMIZED MULTI CABLES PCORD C5E FTP 10' GY
Mfr # 5S460-10S
Zoro # G4065915
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shielding Yes
- Length 8.00 in
- Features Booted, Stranded
- Category Type Cat 5e
- Cable Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5S460-10S
- Zoro # G4065915
- UPC # 78477329290
- Country of Origin Taiwan, Province of China
- Category Communication Cables
Dimensions
Length | 8.00 in |
Cable Length | 10 ft |
Conductor Size | 26 AWG |
Width | 10 in |
Height | 1.00 in |
Outside Diameter | 0.22 in |
Description
Cat 5e shielded patch cord, color grey, 10 ft long, grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Buck Boost Transformer, 2 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T113075)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 125A, 600V AC, Indicating (LPJ-125SPI)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001KS72FB)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- ENET Enet Mtp /Mpo-Female To Mtp /Mpo-Female Aqua Multimode Om4 (MTPF2XO-OM4-20M-ENC)
- GOOGLE NEST Camera Weatherproof Cable 10M White (GA02278-US)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C0761A.41.10)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 100ft (4039)
- CAROL Computer Cable, Shielded, 24/15, 1000 Ft. (C0746A.41.10)
- Leviton Communication Cables