Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH WOOD SMOKE RENU USB CHRGER 15A REC FCPLT
Mfr # RKAA1-WS
Zoro # G4067245
product price: $3.59
/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Wood Smoke
- Length 6.2500 in
- Height 4.2500 in
- Type Wallplate
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKAA1-WS
- Zoro # G4067245
- UPC # 78477804162
- Country of Origin Unknown
- Category Wall Switches
Dimensions
Length | 6.2500 in |
Height | 4.2500 in |
Details
Color | Wood Smoke |
Type | Wallplate |
Application | Residential |
Use With | RUAA1 |
Device Type | Outlet Color Change Kits |
Amperage | 15 A |
Description
Leviton Renu Color Change Kit RKAA1 for Renu 15A USB Charger-Tamper-Resistant Receptacle-Outlet - Wood Smoke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Weather Head Thread, 2", Aluminum (FB-765)
- TELEMECANIQUE SENSORS Cable Pull Switch 240Vac 10A Xy2C (XY2CH13170H7)
- ANDERSON POWER PRODUCTS PP15/45 HSG BLUE (1327G8)
- BRYANT Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 1.25-1.49" (SPC125U)
- LEVITON Dsl06 3Pack (DSL06-3PW)
- LEVITON Leviton Mfg R66-01755-0TS Light Almond Decora Triple Rocker Combination Switch (R66-01755-0TS)
- LEVITON Grnd Togl Switch Mlt Wht (01451-2WM)
- LEVITON Leviton Occupancy 10 amp Motion Sensor Switch, White (3236692)
- LEVITON Ac Quiet Switch 30A Ivry (03032-2IS)
- LEVITON FAN CNTRL SWTCH SGL POLE (IPHS5-1LT)
- LEVITON Switch Comm Sp 20A White (CS120-2WS)
- Leviton Wall Switches