Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH WOOD SMOKE RENU USB CHGR 20A REC FACEPL
Mfr # RKAA2-WS
Zoro # G4066615
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Wood Smoke
- Height 4.2500 in
- Type Wallplate
- Length 6.2500 in
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKAA2-WS
- Zoro # G4066615
- UPC # 78477805046
- Country of Origin Unknown
- Category Wall Switches
Dimensions
Height | 4.2500 in |
Length | 6.2500 in |
Details
Color | Wood Smoke |
Type | Wallplate |
Application | Residential |
Amperage | 20 A |
Use With | RUAA2 |
Device Type | Outlet Color Change Kits |
Description
Leviton Renu Color Change Kit RKAA2 for Renu 20A USB Charger-Tamper-Resistant Receptacle-Outlet - Wood Smoke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Lock Kit, For Use With Square D NQOD Mono-Flat Fronts (PK4FL)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V711)
- REIKU Sliding Jaw, 2.750 in., Black, Polyamide (PAGLB-70)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL5100C7W)
- LEVITON Switch Comm 3Way 15A Lta (CS315-2TS)
- LEVITON Switch Infra Occ/Sensor (ODS10-IHW)
- LEVITON 15 Amp Single-Pole Switch, White, 10PK (M24-01451-2WM)
- LEVITON Leviton Mfg 200-T5225-000 15 Amp Brown Toggle Switch & Receptacle Combination (200-T5225-000)
- LEVITON Feed Through Switch Brwn (C20-05410-000)
- LEVITON Decora Illum3Way Switch (L5613-2WS)
- ZORO SELECT Wall Switch, 15A, 1-Pole Type, 1 to 2 HP (RSD115I)
- Leviton Wall Switches