Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH WH/WH RENU USB CHARGER 20A REC FACEPLATE
Mfr # RKAA2-WW
Zoro # G4004665
product price: $3.59
/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White on White
- Type Wallplate
- Length 6.2500 in
- Height 4.2500 in
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKAA2-WW
- Zoro # G4004665
- UPC # 78477804858
- Country of Origin China
- Category Wall Switches
Dimensions
Length | 6.2500 in |
Height | 4.2500 in |
Details
Color | White on White |
Type | Wallplate |
Application | Residential |
Device Type | Outlet Color Change Kits |
Use With | RUAA2 |
Amperage | 20 A |
Description
Leviton Renu Color Change Kit RKAA2 for Renu 20A USB Charger/Tamper-Resistant Receptacle/Outlet - White on White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCBL)
- DAYTON Pilot Light, LED, 24V, 30mm, Plastic, GR (30G387)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 100ft, Gray (6902-30-00)
- KILLARK Electrical Box, 17 cu in, Outlet Box, 1 Gang, Aluminum, Round (VLJSX-2)
- LEVITON Wht 15a 3way Switch, 10PK (E5603-0MW)
- LEVITON Leviton Mfg Ivory Heavy Duty Inline Cord Switches (LE310669)
- LEVITON 15 amps Toggle Switch Ivory (01451-ICP)
- LEVITON Switch Grnd 3Way 15A Wht (01453-02W)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Brn, Rockr (5621-2)
- LEVITON Switch Frm Tg 4/W 15A Iv (54504-02I)
- LITHONIA LIGHTING Contractor Select Switch with Hardwired LED Exit Sign White Red & Green (LI8927)
- Leviton Wall Switches